Motion
40923013
#2-56 UNC, 1/4" Length Under Head Slotted Drive Machine Screw - Binding Head, Grade J82 Steel, Zinc-Plated Finish, Without Washer
Mi Item #11740386
MFR #40923013
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#2-56 UNC, 1/4" Length Under Head Slotted Drive Machine Screw - Binding Head, Grade J82 Steel, Zinc-Plated Finish, Without Washer
Mi Item #11740386
MFR #40923013

Mfr description
40923013 40923013 2-56X1/4 U-CUT ZP BH S
  • Binding head types have low cylindrical heads with deep slots and slight undercuts that eliminate wire fraying in electrical work
  • Machine screws without washers can be used with both flat and lock washers
  • Slotted drive types are used with flat-blade drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.23/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    #2-56

Details

  • Drive Type
    Slotted
  • Fastener Standard
    ASME B18.6.3; SAE J82
  • Finish Coating
    Zinc-Plated
  • Head Type
    Binding
  • Material
    Steel
  • Material Grade
    J82
  • Thread Standard
    UNC
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)