Motion
40923393
#6-32 UNC, 3" Length Under Head Slotted Drive Machine Screw - Truss Head, Grade J82 Steel, Zinc-Plated Finish, Without Washer
Mi Item #11740422
MFR #40923393
Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC, 3" Length Under Head Slotted Drive Machine Screw - Truss Head, Grade J82 Steel, Zinc-Plated Finish, Without Washer
Mi Item #11740422
MFR #40923393

Mfr description
40923393 40923393 6-32X3 ZP TH SLOT MACH
  • Machine screws without washers can be used with both flat and lock washers
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.40/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    #6-32

Details

  • Drive Type
    Slotted
  • Fastener Standard
    ASME B18.6.3; SAE J82
  • Finish Coating
    Zinc-Plated
  • Head Type
    Truss
  • Material
    Steel
  • Material Grade
    J82
  • Thread Standard
    UNC
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)