Motion
40923625
#3-48 UNC, 3/16" Length Under Head Slotted Drive Machine Screw - Fillister Head, Grade J82 Steel, Zinc-Plated Finish, Without Washer
Mi Item #11740444
MFR #40923625
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#3-48 UNC, 3/16" Length Under Head Slotted Drive Machine Screw - Fillister Head, Grade J82 Steel, Zinc-Plated Finish, Without Washer
Mi Item #11740444
MFR #40923625

Mfr description
40923625 40923625 3-48X3/16 ZP FIH SLOT
  • Fillister head types have thick, cylindrical heads of a relatively small diameter
  • This allows a deep drive slot on a small area for increased torque
  • Machine screws without washers can be used with both flat and lock washers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.10/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    #3-48

Details

  • Drive Type
    Slotted
  • Fastener Standard
    ASME B18.6.3; SAE J82
  • Finish Coating
    Zinc-Plated
  • Head Type
    Fillister
  • Material
    Steel
  • Material Grade
    J82
  • Thread Standard
    UNC
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)