Motion
41225921
#8 Screw, Brass Standard Flat Washer 0.172" ID x 7/16" OD, 0.032" Thick, Plain Finish
MI ITEM #11740520
MFR #41225921
List Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Screw, Brass Standard Flat Washer 0.172" ID x 7/16" OD, 0.032" Thick, Plain Finish
MI ITEM #11740520
MFR #41225921

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.18/each for your price

Overview

Mfr description
41225921 41225921 8 7/16X.032 BRASS FLAT
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Brass
  • Finish Coating
    Plain
  • Thickness
    0.0320 in
  • Type
    Standard
  • Screw Size
    #8
  • Outside Diameter
    0.4375 in7/16 in
  • Inside Diameter
    0.1720 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought