Motion
41239492
5/16" Shaft Diam, 1.044" Long, 0.047" Wire Diam, Locking Cotter Pin - 0.32 to 0.33" Ring Diam, RC 60-70 Spring Steel, Zinc-Plated Finish
MI ITEM #11740523
MFR #41239492
Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Shaft Diam, 1.044" Long, 0.047" Wire Diam, Locking Cotter Pin - 0.32 to 0.33" Ring Diam, RC 60-70 Spring Steel, Zinc-Plated Finish
MI ITEM #11740523
MFR #41239492

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.63/each

Specifications

Dimensions

  • Length
    1.0440 in
  • Ring Diameter
    0.3200 to 0.3300 in
  • Shaft Diameter
    5/16 in
  • Wire Diameter
    0.0470 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Material Grade
    RC 60-70

Overview

Mfr description
41239492 41239492 5/16 SURELOCK RING COT
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought