Motion
41239500
3/8" Shaft Diam, 1.214" Long, 0.054" Wire Diam, Locking Cotter Pin - 0.382 to 0.392" Ring Diam, RC 60-70 Spring Steel, Zinc-Plated Finish
Mi Item #11740524
MFR #41239500
Price$0.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Shaft Diam, 1.214" Long, 0.054" Wire Diam, Locking Cotter Pin - 0.382 to 0.392" Ring Diam, RC 60-70 Spring Steel, Zinc-Plated Finish
Mi Item #11740524
MFR #41239500

Mfr description
41239500 41239500 3/8 SURELOCK RING COTT
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.65/each

Specifications

Dimensions

  • Length
    1.2140 in
  • Ring Diameter
    0.3820 to 0.3920 in
  • Shaft Diameter
    3/8 in
  • Wire Diameter
    0.0540 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Material Grade
    RC 60-70
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)