Motion
41239526
1/2" Shaft Diam, 1.456" Long, 0.072" Wire Diam, Locking Cotter Pin - 0.51 to 0.52" Ring Diam, RC 60-70 Spring Steel, Zinc-Plated Finish
Mi Item #11740526
MFR #41239526
Price$1.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Shaft Diam, 1.456" Long, 0.072" Wire Diam, Locking Cotter Pin - 0.51 to 0.52" Ring Diam, RC 60-70 Spring Steel, Zinc-Plated Finish
Mi Item #11740526
MFR #41239526

Mfr description
41239526 41239526 1/2 HEAVY SURELOCK RIN
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.03/each

Specifications

Dimensions

  • Length
    1.4560 in
  • Ring Diameter
    0.5100 to 0.5200 in
  • Shaft Diameter
    1/2 in
  • Wire Diameter
    0.0720 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Material Grade
    RC 60-70
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)