Motion
41239534
5/8" Shaft Diam, 1.69" Long, 0.072" Wire Diam, Locking Cotter Pin - 0.635 to 0.645" Ring Diam, RC 60-70 Spring Steel, Zinc-Plated Finish
Mi Item #11740527
MFR #41239534
Price$0.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Shaft Diam, 1.69" Long, 0.072" Wire Diam, Locking Cotter Pin - 0.635 to 0.645" Ring Diam, RC 60-70 Spring Steel, Zinc-Plated Finish
Mi Item #11740527
MFR #41239534

Mfr description
41239534 41239534 5/8 SURELOCK RING COTT
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.95/each

Specifications

Dimensions

  • Length
    1.6900 in
  • Ring Diameter
    0.6350 to 0.6450 in
  • Shaft Diameter
    5/8 in
  • Wire Diameter
    0.0720 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Material Grade
    RC 60-70
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)