Motion
41239542
3/4" Shaft Diam, 2.081" Long, 0.08" Wire Diam, Locking Cotter Pin - 0.76 to 0.77" Ring Diam, RC 60-70 Spring Steel, Zinc-Plated Finish
MI ITEM #11740528
MFR #41239542
List Price$1.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Shaft Diam, 2.081" Long, 0.08" Wire Diam, Locking Cotter Pin - 0.76 to 0.77" Ring Diam, RC 60-70 Spring Steel, Zinc-Plated Finish
MI ITEM #11740528
MFR #41239542

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.10/each for your price

Overview

Mfr description
41239542 41239542 3/4 SURELOCK RING COTT
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Length
    2.0810 in
  • Finish Coating
    Zinc-Plated
  • Wire Diameter
    0.0800 in
  • Material Grade
    RC 60-70
  • Ring Diameter
    0.7600 to 0.7700 in
  • Shaft Diameter
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text