Motion
42032706
4,400 Lb Capacity, 6-1/2" Lift Economy Low-Profile Pallet Truck 2" Min Lift Height, 48" Fork Length x 27" Fork Width, 27" Overall Width
Mi Item #11740544
MFR #42032706
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4,400 Lb Capacity, 6-1/2" Lift Economy Low-Profile Pallet Truck 2" Min Lift Height, 48" Fork Length x 27" Fork Width, 27" Overall Width
Mi Item #11740544
MFR #42032706

Mfr description
42032706 42032706 27X48" 4400LB CAP BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fork Length
    48 in
  • Fork Width
    27 in
  • Lift Height
    6-1/2 in
  • Minimum Height
    2 in, 2.0000 in

Details

  • Type
    Economy Low-Profile Pallet Truck
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)