1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
42032771
5,500 Lb Capacity, 7-7/8" Lift Industrial Pallet Truck 3-3/8" Min Lift Height, 48" Fork Length x 27" Fork Width, 27" Overall Width
Mi Item #
11740551
MFR #
42032771
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Pallet Jacks
Manual Pallet Jacks
Value Collection 42032771
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
42032771
5,500 Lb Capacity, 7-7/8" Lift Industrial Pallet Truck 3-3/8" Min Lift Height, 48" Fork Length x 27" Fork Width, 27" Overall Width
Mi Item #
11740551
MFR #
42032771
Mfr description
42032771 42032771 27X48" 5500LB CAP BLUE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Fork Length
48 in
Fork Width
27 in
Lift Height
7-7/8 in
Minimum Height
3-3/8 in, 3.3750 in
Details
Type
Industrial Pallet Truck
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items