1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
42032839
4,400 Lb Capacity, 7-1/2" Lift Stainless Steel Pallet Truck 3" Min Lift Height, 48" Fork Length x 21" Fork Width, 21" Overall Width
MI ITEM #
11740556
MFR #
42032839
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Pallet Jacks
Manual Pallet Jacks
Value Collection 42032839
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
42032839
4,400 Lb Capacity, 7-1/2" Lift Stainless Steel Pallet Truck 3" Min Lift Height, 48" Fork Length x 21" Fork Width, 21" Overall Width
MI ITEM #
11740556
MFR #
42032839
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
42032839 42032839 21X48" 4400LB CAP WORK
Specifications
Fork Width
21 in
Type
Stainless Steel Pallet Truck
Minimum Height
3 in, 3.0000 in
Lift Height
7-1/2 in
Fork Length
48 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought