Motion
42129577
Schedule 80, 1-1/2" Diam x 4-1/2" Long Black Pipe Nipple; Seamless
Mi Item #11740832
MFR #42129577
Price$99.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 80, 1-1/2" Diam x 4-1/2" Long Black Pipe Nipple; Seamless
Mi Item #11740832
MFR #42129577

Mfr description
42129577 42129577 1-1/2X4-1/2 SMLESS BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.88/each

Specifications

Dimensions

  • Length
    4-1/2 in
  • Pipe Size
    1-1/2 in

Details

  • Schedule
    80
  • Style
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)