Motion
42129726
Schedule 80, 1/2" Diam x 5-1/2" Long Black Pipe Nipple; Seamless
Mi Item #11740847
MFR #42129726
Price$36.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 80, 1/2" Diam x 5-1/2" Long Black Pipe Nipple; Seamless
Mi Item #11740847
MFR #42129726

Mfr description
42129726 42129726 1/2X5-1/2 SMLESS BLK S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.80/each

Specifications

Dimensions

  • Length
    5-1/2 in
  • Pipe Size
    1/2 in

Details

  • Schedule
    80
  • Style
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)