Motion
43032952
120 Volt, 7 Watt, Electric, LED Portable Handheld Work Light 15' Cord, 1 Head, 500 Lumens, ABS
Mi Item #11740884
MFR #43032952
Price$171.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120 Volt, 7 Watt, Electric, LED Portable Handheld Work Light 15' Cord, 1 Head, 500 Lumens, ABS
Mi Item #11740884
MFR #43032952

Mfr description
43032952 43032952 500 LUMEN 15FT CORD LE
  • Electric refers to portable work lights powered by a cord that is plugged into an electrical outlet
  • LEDs are solid state lamps that use light-emitting diodes to produce light
  • They use less electricity, contain no mercury, run cool, emit virtually no UV/IR light, are long rated in average life and are one of the most energy efficient lamps available.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.70/each

Specifications

Dimensions

  • Cord Length
    15.00 ft
  • Lumens
    500
  • Wattage
    7.2

Details

  • Housing Color
    Gray
  • Housing Material
    ABS
  • Lamp Life
    50,000 h
  • Lamp Type
    LED
  • Number Of Heads
    1
  • Portable Type
    Hand Held
  • Power Type
    Electric
  • PSC Code
    6210
  • Recommended Environment
    Indoor
  • Standards Met
    cETLus
  • Voltage
    120 V
  • Wire Gauge Number Of Conductors
    18/2
  • Wire Type
    SJTOW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)