Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
800 Lb Capacity 4-Shelf Wire Stem Caster Truck 48" Long x 18" Wide x 68" High, Rubber, 5" Diam Wheels
MI ITEM #11740899
MFR #43379171

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
43379171 43379171 18X48X68" 800LB WORKSM

Specifications

  • Number Of Shelves
    4
  • Width
    18 in
  • Height
    68 in
  • Load Capacity
    800 lb
  • Material
    Rubber
  • Type
    Wire Stem Caster Truck
  • Wheel Diameter
    5 in
  • Length
    48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought