Motion
43379197
Utility Cart - Number of Shelves: 4, 18 in Wide, 68 in High
MI ITEM #11740901
MFR #43379197
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Cart - Number of Shelves: 4, 18 in Wide, 68 in High
MI ITEM #11740901
MFR #43379197

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    68 in
  • Length
    72 in
  • Wheel Diameter
    5 in
  • Width
    18 in

Details

  • Finish Coating
    Chrome
  • Load Capacity
    600 lb
  • Material
    Rubber
  • Number Of Shelves
    4
  • Type
    Wire Stem Caster Truck

Overview

Mfr description
43379197 43379197 18X72X68" 600LB CAP WO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought