Overview
Mfr description
43379270 43379270 24X72X79" 600LB BLK WO
Specifications
- Number Of Shelves4
- Width24 in
- Height79 in
- Load Capacity600 lb
- MaterialRubber
- TypeWire Stem Caster Truck
- Wheel Diameter5 in
- Length72 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data