Motion
43379437
Utility Cart - Number of Shelves: 4, 24 in Wide, 79 in High
MI ITEM #11740925
MFR #43379437
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Cart - Number of Shelves: 4, 24 in Wide, 79 in High
MI ITEM #11740925
MFR #43379437

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
43379437 43379437 24X72X79" 600LB CAP WO

Specifications

  • Number Of Shelves
    4
  • Width
    24 in
  • Height
    79 in
  • Finish Coating
    Chrome
  • Load Capacity
    600 lb
  • Material
    Rubber
  • Type
    Wire Stem Caster Truck
  • Wheel Diameter
    5 in
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text