Motion
43379536
800 Lb Capacity 4-Shelf Wire Stem Caster Truck 36" Long x 18" Wide x 79" High, Rubber, 5" Diam Wheels
MI ITEM #11740935
MFR #43379536
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
800 Lb Capacity 4-Shelf Wire Stem Caster Truck 36" Long x 18" Wide x 79" High, Rubber, 5" Diam Wheels
MI ITEM #11740935
MFR #43379536

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
43379536 43379536 18X36X79" 800LB WORKSM

Specifications

  • Number Of Shelves
    4
  • Width
    18 in
  • Height
    79 in
  • Load Capacity
    800 lb
  • Material
    Rubber
  • Type
    Wire Stem Caster Truck
  • Wheel Diameter
    5 in
  • Length
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text