Motion
43379551
600 Lb Capacity 4-Shelf Wire Stem Caster Truck 72" Long x 24" Wide x 68" High, Rubber, 5" Diam Wheels
MI ITEM #11740937
MFR #43379551
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
600 Lb Capacity 4-Shelf Wire Stem Caster Truck 72" Long x 24" Wide x 68" High, Rubber, 5" Diam Wheels
MI ITEM #11740937
MFR #43379551

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
43379551 43379551 24X72X68" 600LB CAP WO

Specifications

  • Number Of Shelves
    4
  • Width
    24 in
  • Height
    68 in
  • Load Capacity
    600 lb
  • Material
    Rubber
  • Type
    Wire Stem Caster Truck
  • Wheel Diameter
    5 in
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text