Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
800 Lb Capacity, 18" Wide x 36" Long x 39" High Wire Cart: Steel, Chrome, Swivel Casters, 3 Shelves
MI ITEM #11741157
MFR #43385319

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
43385319 43385319 18X36X39" 3SHELF CHR W

Specifications

  • Cart Type
    Wire
  • Number Of Shelves
    3
  • Weight Capacity
    800 lbs
  • Caster Wheel Types
    Swivel
  • Cart Material
    Steel
  • Caster Size
    5
  • Width
    18 in
  • Height
    39 in
  • Color
    Chrome
  • Length
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought