Motion
43385343
800 Lb Capacity, 24" Wide x 48" Long x 39" High Wire Cart: Steel, Chrome, Swivel Casters, 2 Shelves
MI ITEM #11741160
MFR #43385343
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
800 Lb Capacity, 24" Wide x 48" Long x 39" High Wire Cart: Steel, Chrome, Swivel Casters, 2 Shelves
MI ITEM #11741160
MFR #43385343

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
43385343 43385343 24X48X39" 2SHELF CHR W

Specifications

  • Cart Type
    Wire
  • Number Of Shelves
    2
  • Weight Capacity
    800 lbs
  • Caster Wheel Types
    Swivel
  • Cart Material
    Steel
  • Caster Size
    5
  • Width
    24 in
  • Height
    39 in
  • Color
    Chrome
  • Length
    48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought