Motion
43402411
50', 12/3 Gauge/Conductors, Yellow/Black Outdoor Extension Cord 1 Receptacle, 15 Amps, UL SJTW, NEMA 5-15P
Mi Item #11741182
MFR #43402411
Price$204.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50', 12/3 Gauge/Conductors, Yellow/Black Outdoor Extension Cord 1 Receptacle, 15 Amps, UL SJTW, NEMA 5-15P
Mi Item #11741182
MFR #43402411

Mfr description
43402411 43402411 12/3 X 50' YE3L/BLK EX
  • SJTW UL rating refers to a standard medium-duty thermoplastic cord
  • Weather and water resistant
  • Rated 300 VAC.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$204.45/each

Specifications

Dimensions

  • Overall Length
    50 ft

Details

  • Amperage
    15
  • Cord Color
    Yellow/Black
  • Cord Type
    Extension Cord
  • Nema Receptacle Configuration
    5-15P
  • Number Of Recepticles
    1
  • PSC Code
    6145
  • Recommended Environment
    Outdoor
  • Standards Met
    OSHA Specifications, UL Listed
  • UL Cable Designation
    SJTW
  • Wire Gauge Number Of Conductors
    12/3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)