Motion
43755867
O-Ring - 4.3590 in - 4-3/8 in ID, 4.6250 in - 4-5/8 in OD, 70, Buna-N Material
Mi Item #11741473
MFR #43755867
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 4.3590 in - 4-3/8 in ID, 4.6250 in - 4-5/8 in OD, 70, Buna-N Material
Mi Item #11741473
MFR #43755867

Mfr description
43755867 43755867 568-245 2/PK METAL DEC
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    4.3590 in - 4-3/8 in
  • Outside Diameter  
    4.6250 in - 4-5/8 in
  • Thickness
    0.1390 in - 1/8 in

Details

  • Additional Details
    Metal Detectable FDA
  • Color
    Black
  • Cross Section Shape
    Round
  • Dash Number
    245
  • Durometer Shore
    70
  • Hardness
    70
  • Material
    Buna-N
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)