Motion
43756196
O-Ring - 0.9840 in - 1 in ID, 1.2500 in - 1-1/4 in OD, 70, Buna-N Material
MI ITEM #11741501
MFR #43756196
List Price$29.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 0.9840 in - 1 in ID, 1.2500 in - 1-1/4 in OD, 70, Buna-N Material
MI ITEM #11741501
MFR #43756196

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.56/each for your price

Overview

Mfr description
43756196 43756196 568-214 10/PK METAL DE
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Specifications

  • Hardness
    70
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Buna-N
  • Cross Section Shape
    Round
  • Additional Details
    Metal Detectable FDA
  • Dash Number
    214
  • Durometer Shore
    70
  • Product Type
    O-Rings
  • Thickness
    0.1390 in - 1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought