Motion
43760339
O-Ring - 2.2370 in - 2-1/4 in ID, 2.4380 in - 2-7/16 in OD, 70, Buna-N Material
MI ITEM #11741569
MFR #43760339
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 2.2370 in - 2-1/4 in ID, 2.4380 in - 2-7/16 in OD, 70, Buna-N Material
MI ITEM #11741569
MFR #43760339

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
43760339 43760339 568-140 WHITE 10/PK BU
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Specifications

  • Hardness
    70
  • Inside Diameter
  • Color
    White
  • Outside Diameter
  • Material
    Buna-N
  • Cross Section Shape
    Round
  • Additional Details
    White FDA Approved BUNA
  • Dash Number
    140
  • Durometer Shore
    70
  • Product Type
    O-Rings
  • Thickness
    0.1030 in - 3/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought