Motion
43760594
O-Ring - 2.8590 in - 2-7/8 in ID, 3.1250 in - 3-1/8 in OD, 70, Buna-N Material
Mi Item #11741595
MFR #43760594
Price$21.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 2.8590 in - 2-7/8 in ID, 3.1250 in - 3-1/8 in OD, 70, Buna-N Material
Mi Item #11741595
MFR #43760594

Mfr description
43760594 43760594 568-233 WHITE 10/PK BU
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.20/each

Specifications

Dimensions

  • Inside Diameter  
    2.8590 in - 2-7/8 in
  • Outside Diameter  
    3.1250 in - 3-1/8 in
  • Thickness
    0.1390 in - 1/8 in

Details

  • Additional Details
    White FDA Approved BUNA
  • Color
    White
  • Cross Section Shape
    Round
  • Dash Number
    233
  • Durometer Shore
    70
  • Hardness
    70
  • Material
    Buna-N
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)