Motion
43761105
O-Ring - 0.4890 in - 1/2 in ID, 0.6250 in - 5/8 in OD, 70, Fluorosilicone Material
MI ITEM #11741636
MFR #43761105
List Price$13.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 0.4890 in - 1/2 in ID, 0.6250 in - 5/8 in OD, 70, Fluorosilicone Material
MI ITEM #11741636
MFR #43761105

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.32/each for your price

Overview

Mfr description
43761105 43761105 568-014 BLUE 5/PK FLUO
  • Fluorosilicone is a blend of silicone and fluorocarbon. It offers good resistance to oils and solvents as well as resistant to extreme temperatures.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Specifications

  • Hardness
    70
  • Inside Diameter
  • Color
    Blue
  • Outside Diameter
  • Material
    Fluorosilicone
  • Cross Section Shape
    Round
  • Additional Details
    MIL-R-25988 TY 1 CL 1 Compliant
  • Dash Number
    014
  • Durometer Shore
    70
  • Product Type
    O-Rings
  • Thickness
    0.0700 in - 1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought