Motion
43761147
1/16" Thick, Round Cross Section, Shore 70, -80 to 400°F Fluorosilicone is a blend of silicone and fluorocarbon. It offers good resistance to oils and solvents as well as resistant to extreme temperatures.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #11741640
MFR #43761147
Price$9.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Thick, Round Cross Section, Shore 70, -80 to 400°F Fluorosilicone is a blend of silicone and fluorocarbon. It offers good resistance to oils and solvents as well as resistant to extreme temperatures.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #11741640
MFR #43761147

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.92/each

Specifications

Dimensions

  • Inside Diameter  
    0.2390 in - 1/4 in
  • Outside Diameter  
    0.3750 in - 3/8 in
  • Thickness
    0.0700 in - 1/16 in

Details

  • Additional Details
    MIL-R-25988 TY 1 CL 1 Compliant
  • Cross Section Shape
    Round
  • Dash Number
    010
  • Durometer Shore
    70
  • Material
    Fluorosilicone
  • Product Type
    O-Rings

Overview

Mfr description
43761147 43761147 568-010 BLUE 5/PK FLUO
  • Fluorosilicone is a blend of silicone and fluorocarbon. It offers good resistance to oils and solvents as well as resistant to extreme temperatures.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought