Motion
43761568
O-Ring - 6.4870 in - 6-1/2 in ID, 6.6880 in - 6-11/16 in OD, 70, Fluorosilicone Material
MI ITEM #11741681
MFR #43761568
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 6.4870 in - 6-1/2 in ID, 6.6880 in - 6-11/16 in OD, 70, Fluorosilicone Material
MI ITEM #11741681
MFR #43761568

Mfr description
43761568 43761568 568-165 BLUE 1/PK FLUO
  • Fluorosilicone is a blend of silicone and fluorocarbon. It offers good resistance to oils and solvents as well as resistant to extreme temperatures.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    6.4870 in - 6-1/2 in
  • Outside Diameter  
    6.6880 in - 6-11/16 in
  • Thickness
    0.1030 in - 3/32 in

Details

  • Additional Details
    MIL-R-25988 TY 1 CL 1 Compliant
  • Cross Section Shape
    Round
  • Dash Number
    165
  • Durometer Shore
    70
  • Hardness
    70
  • Material
    Fluorosilicone
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)