Motion
43761576
O-Ring - 6.2370 in - 6-1/4 in ID, 6.4380 in - 6-7/16 in OD, Fluorosilicone Material
MI ITEM #11741682
MFR #43761576
List Price$33.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 6.2370 in - 6-1/4 in ID, 6.4380 in - 6-7/16 in OD, Fluorosilicone Material
MI ITEM #11741682
MFR #43761576

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.68/each for your price

Overview

Mfr description
43761576 43761576 568-164 BLUE 1/PK FLUO
  • Fluorosilicone is a blend of silicone and fluorocarbon. It offers good resistance to oils and solvents as well as resistant to extreme temperatures.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Specifications

  • Inside Diameter
  • Outside Diameter
  • Material
    Fluorosilicone
  • Cross Section Shape
    Round
  • Additional Details
    MIL-R-25988 TY 1 CL 1 Compliant
  • Dash Number
    164
  • Durometer Shore
    70
  • Product Type
    O-Rings
  • Thickness
    0.1030 in - 3/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text