Motion
43762111
1/8" Thick, Round Cross Section, Shore 70, -65 to 300°F EPR is an ethylene-propylene copolymer that offers excellent resistance to fluids used in commercial aircraft hydraulic systems. They also are recommended for hot water, steam, and phosphate ester-type hydraulic fluids. Not recommended for petroleum fluids or diester lubricants.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Mi Item #11741731
MFR #43762111
Price$11.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Thick, Round Cross Section, Shore 70, -65 to 300°F EPR is an ethylene-propylene copolymer that offers excellent resistance to fluids used in commercial aircraft hydraulic systems. They also are recommended for hot water, steam, and phosphate ester-type hydraulic fluids. Not recommended for petroleum fluids or diester lubricants.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Mi Item #11741731
MFR #43762111

Mfr description
43762111 43762111 568-219 10/PK EPR DURO
  • EPR is an ethylene-propylene copolymer that offers excellent resistance to fluids used in commercial aircraft hydraulic systems. They also are recommended for hot water, steam, and phosphate ester-type hydraulic fluids. Not recommended for petroleum fluids or diester lubricants.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.40/each

Specifications

Dimensions

  • Inside Diameter  
    1.2960 in - 1-5/16 in
  • Outside Diameter  
    1.5620 in - 1-9/16 in
  • Thickness
    0.1390 in - 1/8 in - 3.53 mm

Details

  • Additional Details
    FDA, NSF 61 Approved
  • Cross Section Shape
    Round
  • Dash Number
    219
  • Durometer Shore
    70
  • Material
    EPR
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)