Motion
43762186
O-Ring - 0.8590 in - 7/8 in ID, 1.1250 in - 1-1/8 in OD, EPR Material
MI ITEM #11741738
MFR #43762186
List Price$7.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 0.8590 in - 7/8 in ID, 1.1250 in - 1-1/8 in OD, EPR Material
MI ITEM #11741738
MFR #43762186

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.92/each for your price

Overview

Mfr description
43762186 43762186 568-212 10/PK EPR DURO
  • EPR is an ethylene-propylene copolymer that offers excellent resistance to fluids used in commercial aircraft hydraulic systems. They also are recommended for hot water, steam, and phosphate ester-type hydraulic fluids. Not recommended for petroleum fluids or diester lubricants.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Specifications

  • Inside Diameter
  • Outside Diameter
  • Material
    EPR
  • Cross Section Shape
    Round
  • Additional Details
    FDA, NSF 61 Approved
  • Dash Number
    212
  • Durometer Shore
    70
  • Product Type
    O-Rings
  • Thickness
    0.1390 in - 1/8 in - 3.53 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought