Motion
43762525
O-Ring - 2.2250 in - 2-1/4 in ID, 2.6250 in - 2-5/8 in OD, EPR Material
Mi Item #11741772
MFR #43762525
Price$27.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 2.2250 in - 2-1/4 in ID, 2.6250 in - 2-5/8 in OD, EPR Material
Mi Item #11741772
MFR #43762525

Mfr description
43762525 43762525 568-331 10/PK EPR DURO
  • EPR is an ethylene-propylene copolymer that offers excellent resistance to fluids used in commercial aircraft hydraulic systems. They also are recommended for hot water, steam, and phosphate ester-type hydraulic fluids. Not recommended for petroleum fluids or diester lubricants.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.08/each

Specifications

Dimensions

  • Inside Diameter  
    2.2250 in - 2-1/4 in
  • Outside Diameter  
    2.6250 in - 2-5/8 in
  • Thickness
    0.2100 in - 3/16 in - 5.33 mm

Details

  • Additional Details
    FDA, NSF 61 Approved
  • Cross Section Shape
    Round
  • Dash Number
    331
  • Durometer Shore
    70
  • Material
    EPR
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)