Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Diam x 2" Long, 4140 Steel Round Rod, Hot Rolled, Pre-Hardened, Alloy Steel
MI ITEM #11741886
MFR #44156727

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
44156727 44156727 12" DIA.X2 4140 STL PR

Specifications

  • Diameter
    12 in
  • Material
    Alloy Steel
  • Length
    2.0 in
  • Material Specification
    4140
  • Finish Coating
    Hot Rolled
  • Style
    Pre-Hardened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought