1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
44156883
8" Diam x 3" Long, 4140 Steel Round Rod, Hot Rolled, Annealed, Alloy Steel
MI ITEM #
11741899
MFR #
44156883
List Price
$623.63
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 44156883
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
44156883
8" Diam x 3" Long, 4140 Steel Round Rod, Hot Rolled, Annealed, Alloy Steel
MI ITEM #
11741899
MFR #
44156883
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$623.63
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
44156883 44156883 8" DIAX3 4140 STL PREH
Specifications
Diameter
8 in
Material
Alloy Steel
Length
3.0 in
Material Specification
4140
Finish Coating
Hot Rolled
Style
Annealed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought