1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
44156990
7" Diam x 1" Long, 4140 Steel Round Rod, Hot Rolled, Pre-Hardened, Alloy Steel
MI ITEM #
11741908
MFR #
44156990
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 44156990
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
44156990
7" Diam x 1" Long, 4140 Steel Round Rod, Hot Rolled, Pre-Hardened, Alloy Steel
MI ITEM #
11741908
MFR #
44156990
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
44156990 44156990 7" DIAX1 4140 STL PREH
Specifications
Diameter
7 in
Finish Coating
Hot Rolled
Length
1.0 in
Material
Alloy Steel
Material Specification
4140
Style
Pre-Hardened
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data