1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 44200988
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
44200988
5-1/2" Diam x 6" Long, 12L14 Steel Round Rod, Cold Finish, Cold Finished, Steel
MI ITEM #
11742035
MFR #
44200988
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
44200988 44200988 5 1/2" DIA.X6" 12L14 S
Specifications
Diameter
5-1/2 in
Material
Steel
Length
6.0 in
Material Specification
12L14
Finish Coating
Cold Finish
Style
Cold Finished
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought