Motion
44792935
1/4" Thick, Square Cross Section Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.|Viton is a highly corrosion-resistant material used against petroleum fluids, diester lubricants, silicone fluids, phosphate esters, solvents and acids except for fuming nitric acids. It is especially good for hard vacuum services and low gas permeability. Not for use with acetates, ketones, methyl alcohol, brake fluids, hot water or steam.
Mi Item #11742060
MFR #44792935
Price$19.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Thick, Square Cross Section Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.|Viton is a highly corrosion-resistant material used against petroleum fluids, diester lubricants, silicone fluids, phosphate esters, solvents and acids except for fuming nitric acids. It is especially good for hard vacuum services and low gas permeability. Not for use with acetates, ketones, methyl alcohol, brake fluids, hot water or steam.
Mi Item #11742060
MFR #44792935

Mfr description
44792935 44792935 2" VITON LATHE CUT CAM
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.
  • Viton is a highly corrosion-resistant material used against petroleum fluids, diester lubricants, silicone fluids, phosphate esters, solvents and acids except for fuming nitric acids. It is especially good for hard vacuum services and low gas permeability. Not for use with acetates, ketones, methyl alcohol, brake fluids, hot water or steam.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.40/each

Specifications

Dimensions

  • Inside Diameter  
    2.0000 in - 2 in
  • Outside Diameter  
    2.6300 in - 2-5/8 in
  • Thickness
    0.2500 in

Details

  • Cross Section Shape
    Square
  • Dash Number
    001
  • Material
    Viton
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)