Motion
44793032
1/4" Thick, Square Cross Section Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.|Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.
Mi Item #11742070
MFR #44793032
Price$1.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Thick, Square Cross Section Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.|Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.
Mi Item #11742070
MFR #44793032

Mfr description
44793032 44793032 1-1/2" BUNA LATHE CUT
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.18/each

Specifications

Dimensions

  • Inside Diameter  
    1.5000 in - 1-1/2 in
  • Outside Diameter  
    2.1800 in - 2-3/16 in
  • Thickness
    0.2500 in

Details

  • Cross Section Shape
    Square
  • Dash Number
    001
  • Material
    Buna-N
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)