Motion
44793057
1/4" Thick, Square Cross Section Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.|Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.
Mi Item #11742071
MFR #44793057
Price$0.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Thick, Square Cross Section Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.|Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.
Mi Item #11742071
MFR #44793057

Mfr description
44793057 44793057 1-1/4" BUNA LATHE CUT
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.90/each

Specifications

Dimensions

  • Inside Diameter  
    1.2500 in - 1-1/4 in
  • Outside Diameter  
    1.9400 in - 1-15/16 in
  • Thickness
    0.2500 in

Details

  • Cross Section Shape
    Square
  • Dash Number
    001
  • Material
    Buna-N
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)