1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 44859643
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
44859643
1 Inch Diameter, 420 ESR Stainless Steel Round Rod, 1 Ft. Long, Decarb Free
MI ITEM #
11742276
MFR #
44859643
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
44859643 44859643 1" DIAX12 420 ESR SS D
Specifications
Diameter
1 in
Stainless Steel Type
420 ESR
Length
12 in
Style
Decarb Free
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data