Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8 Inch Diameter, 420 ESR Stainless Steel Round Rod, 6 Ft. Long, Decarb Free
MI ITEM #11742282
MFR #44859700

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
44859700 44859700 5/8" DIAX72 420 ESR SS

Specifications

  • Diameter
    5/8 in
  • Stainless Steel Type
    420 ESR
  • Length
    72 in
  • Style
    Decarb Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text