Overview
Mfr description
44859767 44859767 3/4X3X12 420 ESR SS FL
Specifications
- Stainless Steel Type420 ESR
- Length12 in
- Length Tolerance+.125/+.375 in
- Thickness3/4 in
- Thickness Tolerance+.015/+.055 in
- Width Tolerance+.060/+.187 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data