Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36" x 3" x 5/8" 420 ESR Stainless Steel Rectangular Rod, +.125/+.375 Length Tolerance, +.060/+.187 Width Tolerance, +.015/+.055 Thickness Tolerance
MI ITEM #11742297
MFR #44859890

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
44859890 44859890 5/8X3X36 420 ESR SS FL

Specifications

  • Stainless Steel Type
    420 ESR
  • Length
    36 in
  • Length Tolerance
    +.125/+.375 in
  • Thickness
    5/8 in
  • Thickness Tolerance
    +.015/+.055 in
  • Width Tolerance
    +.060/+.187 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text