Overview
Mfr description
44859940 44859940 5/8X2X12 420 ESR SS FL
Specifications
- Stainless Steel Type420 ESR
- Length12 in
- Length Tolerance+.125/+.375 in
- Thickness5/8 in
- Thickness Tolerance+.015/+.055 in
- Width Tolerance+.060/+.187 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data