Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" x 2-1/2" x 1/2" 420 ESR Stainless Steel Rectangular Rod, +.125/+.375 Length Tolerance, +.060/+.187 Width Tolerance, +.015/+.055 Thickness Tolerance
MI ITEM #11742314
MFR #44860088

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
44860088 44860088 1/2X2 1/2X12 420 ESR S

Specifications

  • Stainless Steel Type
    420 ESR
  • Length
    12 in
  • Length Tolerance
    +.125/+.375 in
  • Thickness
    1/2 in
  • Thickness Tolerance
    +.015/+.055 in
  • Width Tolerance
    +.060/+.187 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought