Overview
Mfr description
44860245 44860245 3/8X1 1/2"X12 420 ESR
Specifications
- Stainless Steel Type420 ESR
- Length12 in
- Length Tolerance+.125/+.375 in
- Thickness3/8 in
- Thickness Tolerance+.015/+.055 in
- Width Tolerance+.060/+.187 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data