Overview
Mfr description
44860674 44860674 1 1/4X1 1/2X36 420 ESR
Specifications
- Stainless Steel Type420 ESR
- Length36 in
- Length Tolerance+.125/+.375 in
- Thickness1-1/4 in
- Thickness Tolerance+.015/+.055 in
- Width Tolerance+.060/+.187 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data